Indexable Boring Bar, A05G SCLPL1.8, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-010

  • Zoro # G9226655


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPL1.8
For Use With
CPMT 1.81.20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-010
Zoro #
G9226655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Insert Size
1.81.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPL1.8
For Use With
CPMT 1.81.20.5
Mounting Style
Screw Lock
Min. Bore
0.340"
ANSI Number
A05G SCLPL1.8
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Inscribed Circle
7/32"
Rake
Positive
Type
Turning
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Number of Inserts
1
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Center to Cutting Tip
0.2190 in
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
7/32 in
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Head Material
Steel
Cutting Application
Boring
Toolholder Style
A-SCLP
Insert Style
CPMT

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A05G SCLPL1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.