Indexable Boring Bar, A05G SCLPR1.8, 3-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-012

  • Zoro # G9226673


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPR1.8
Insert Thickness
0.0781"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-012
Zoro #
G9226673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Thickness
0.0781"
Bar Dia.
0.312"
Shank Dia.
5/16 in
Insert Size
1.81.20.5
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A05G SCLPR1.8
Type
Turning
Mounting Style
Screw Lock
Inscribed Circle
7/32"
Rake
Positive
For Use With
CPMT 1.81.20.5
Lead Angle
-5 Degrees
Min. Bore
0.340"
Left/Right Hand
Right Hand
ANSI Number
A05G SCLPR1.8
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Insert Inscribed Circle
7/32 in
Insert Style
CPMT
Center to Cutting Tip
0.2190 in
Number of Inserts
1
Toolholder Style
A-SCLP
Insert Holding Type
Screw On
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-224 Insert Screw, T-7 Key
Coolant Fed
Coolant Through
Cutting Application
Boring

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 3-1/2 in, A05G SCLPR1.8, 0.2190 in, MTS-224 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.