Indexable Boring Bar, A05G STUCL1.2, 3-1/2 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-014

  • Zoro # G9226691


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCL1.2
Min. Bore
0.340"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-014
Zoro #
G9226691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bar Dia.
0.312"
Insert Thickness
0.0781"
Insert Size
1.21.20.5
Shank Dia.
5/16 in
Min. Bore Dia.
0.3950 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A05G STUCL1.2
Min. Bore
0.340"
For Use With
TCMT 1.21.20.5
Inscribed Circle
5/32"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Type
Turning
Style
Solid, Coolant-Thru
Rake
Positive
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
ANSI Number
A05G STUCL1.2
Cutting Direction
Left Hand
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Style
TCMT
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
0.2190 in
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Number of Inserts
1
Toolholder Style
A-STUC
Coolant Fed
Coolant Through
Insert Inscribed Circle
5/32 in
Cutting Application
Boring

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 3-1/2 in, A05G STUCL1.2, 0.2190 in, MTS-184 Insert Screw, T-6 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.