Indexable Boring Bar, A06J SDXCL2, 4-1/2 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-017

  • Zoro # G9226734


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06J SDXCL2
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-017
Zoro #
G9226734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06J SDXCL2
Type
Turning
Min. Bore
0.585"
For Use With
DCMT 21.51
Cutting Edge Type
5 Degrees
Rake
Positive
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Lead Angle
5 Degrees
Inscribed Circle
1/4"
ANSI Number
A06J SDXCL2
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
5 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Style
DCMT
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Center to Cutting Tip
3/8 in
Toolholder Style
A-SDXC
Head Material
Steel

Description

Indexable Boring Bar, A-SDXC, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, A06J SDXCL2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.