Indexable Boring Bar, A06K SCLPR2-250, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-025

  • Zoro # G9226822


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-025
Zoro #
G9226822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06K SCLPR2-250
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
ANSI Number
A06K SCLPR2-250
Type
Turning
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Lead Angle
-5 Degrees
Rake
Positive
Cutting Edge Type
-5 Degrees
For Use With
CPMT 21.51
Min. Bore
0.460"
Cutting Direction
Right Hand
Center to Cutting Tip
1/4 in
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Style
CPMT
Insert Inscribed Circle
1/4 in
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
A-SCLP
Cutting Application
Boring
Head Material
Steel
Compatible Hardware
MTS-255 Insert Screw

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 5 in, A06K SCLPR2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.