Indexable Boring Bar, A06K SDUCL2, 5 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-027

  • Zoro # G9226831


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06K SDUCL2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-027
Zoro #
G9226831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A06K SDUCL2
Rake
Positive
Min. Bore
0.585"
For Use With
DCMT 21.51
Lead Angle
-3 Degrees
Style
Solid, Coolant-Thru
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Type
Turning
ANSI Number
A06K SDUCL2
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
3/8 in
Insert Style
DCMT
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Head Material
Steel
Number of Inserts
1
Toolholder Style
A-SDUC

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 5 in, A06K SDUCL2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.