Zoro Homepage

Indexable Boring Bar, A06K STFPR2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-032

  • Zoro # G9226865


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Lead Angle
0 Degrees
Bar Dia.
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-032
Zoro #
G9226865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STFPR2
Lead Angle
0 Degrees
Inscribed Circle
1/4"
For Use With
TPMT 21.51
Type
Turning
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Min. Bore
0.410"
ANSI Number
A06K STFPR2
Mounting Style
Screw Lock
Rake
Positive
Style
Solid, Coolant-Thru
Cutting Direction
Right Hand
Cutting Application
Boring
Toolholder Style
A-STFP
Center to Cutting Tip
1/4 in
Insert Style
TPMT
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 5 in, A06K STFPR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.