Indexable Boring Bar, A06K STUCL2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-034

  • Zoro # G9226883


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Turning
ANSI Number
A06K STUCL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-034
Zoro #
G9226883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STUCL2
Type
Turning
ANSI Number
A06K STUCL2
Cutting Edge Type
-3 Degrees
Rake
Positive
Style
Solid, Coolant-Thru
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
For Use With
TCMT 21.51
Left/Right Hand
Left Hand
Min. Bore
0.410"
Cutting Direction
Left Hand
Cutting Application
Boring
Head Material
Steel
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/4 in
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Insert Style
TCMT
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-STUC

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 5 in, A06K STUCL2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.