Indexable Boring Bar, A06K STUCR2-250, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-035

  • Zoro # G9226926


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Insert Thickness
0.0937"
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-035
Zoro #
G9226926
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STUCR2-250
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Type
Turning
For Use With
TCMT 21.51
ANSI Number
A06K STUCR2-250
Left/Right Hand
Right Hand
Rake
Positive
Min. Bore
0.460"
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Cutting Direction
Right Hand
Insert Style
TCMT
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Head Material
Steel
Cutting Application
Boring
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-STUC
Center to Cutting Tip
1/4 in
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 5 in, A06K STUCR2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.