Indexable Boring Bar, A06K STUCR2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-036

  • Zoro # G9226917


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Turning
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-036
Zoro #
G9226917
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STUCR2
Type
Turning
Mounting Style
Screw Lock
ANSI Number
A06K STUCR2
Min. Bore
0.410"
For Use With
TCMT 21.51
Style
Solid, Coolant-Thru
Rake
Positive
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Number of Inserts
1
Head Material
Steel
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1/4 in
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Toolholder Style
A-STUC
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
TCMT

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 5 in, A06K STUCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.