Indexable Boring Bar, A06K STUPR2, 5 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-040

  • Zoro # G9226953


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TPMT 21.51
ANSI Number
A06K STUPR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-040
Zoro #
G9226953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bar Dia.
0.375"
Insert Thickness
0.0937"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06K STUPR2
For Use With
TPMT 21.51
ANSI Number
A06K STUPR2
Cutting Edge Type
-3 Degrees
Min. Bore
0.410"
Left/Right Hand
Right Hand
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Type
Turning
Rake
Positive
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Center to Cutting Tip
1/4 in
Head Material
Steel
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Toolholder Style
A-STUP
Insert Style
TPMT
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 5 in, A06K STUPR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.