Indexable Boring Bar, A08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-049

  • Zoro # G9227032


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left Hand
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-049
Zoro #
G9227032
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08M SCLCL3
Left/Right Hand
Left Hand
Rake
Positive
Style
Solid, Coolant-Thru
Inscribed Circle
3/8"
Min. Bore
0.625"
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
For Use With
CCMT 32.51
Type
Turning
ANSI Number
A08M SCLCL3
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.3440 in
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Toolholder Style
A-SCLC
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
CCMT
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A08M SCLCL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.