Indexable Boring Bar, A08M SCLCR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-050

  • Zoro # G9227041


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
0.560"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-050
Zoro #
G9227041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08M SCLCR2
Min. Bore
0.560"
Left/Right Hand
Right Hand
For Use With
CCMT 21.51
Style
Solid, Coolant-Thru
Type
Turning
ANSI Number
A08M SCLCR2
Lead Angle
-5 Degrees
Inscribed Circle
1/4"
Rake
Positive
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Toolholder Style
A-SCLC
Number of Inserts
1
Center to Cutting Tip
5/16 in
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
CCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A08M SCLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.