Indexable Boring Bar, A08M SCLPL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-055

  • Zoro # G9227093


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-055
Zoro #
G9227093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08M SCLPL3
Rake
Positive
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
ANSI Number
A08M SCLPL3
For Use With
CPMT 32.51
Type
Turning
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Style
Solid, Coolant-Thru
Min. Bore
0.625"
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Center to Cutting Tip
0.3440 in
Cutting Application
Boring
Insert Style
CPMT
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Head Material
Steel
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Toolholder Style
A-SCLP

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A08M SCLPL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.