Indexable Boring Bar, A08M SCLPR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-058

  • Zoro # G9227127


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
3/8"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-058
Zoro #
G9227127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.1562"
Bar Dia.
0.500"
Insert Size
32.51
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08M SCLPR3
Inscribed Circle
3/8"
Rake
Positive
Min. Bore
0.625"
Style
Solid, Coolant-Thru
ANSI Number
A08M SCLPR3
Type
Turning
For Use With
CPMT 32.51
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Head Material
Steel
Toolholder Style
A-SCLP
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Cutting Application
Boring
Center to Cutting Tip
0.3440 in
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A08M SCLPR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.