Indexable Boring Bar, A08M SDXCL2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-061

  • Zoro # G9227154


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A08M SDXCL2
Style
Solid, Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-061
Zoro #
G9227154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A08M SDXCL2
Style
Solid, Coolant-Thru
Lead Angle
5 Degrees
Min. Bore
0.720"
ANSI Number
A08M SDXCL2
Type
Turning
Cutting Edge Type
5 Degrees
For Use With
DCMT 21.51
Inscribed Circle
1/4"
Rake
Positive
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Center to Cutting Tip
7/16 in
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Insert Style
DCMT
Toolholder Style
A-SDXC
Head Material
Steel
Side Cutting Edge Angle
5 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, A-SDXC, Insert Shape 55 Degrees Diamond, Overall Length 6 in, A08M SDXCL2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.