Indexable Boring Bar, A08M STFPR2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-066

  • Zoro # G9227181


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TPMT 21.51
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-066
Zoro #
G9227181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M STFPR2
For Use With
TPMT 21.51
Inscribed Circle
1/4"
ANSI Number
A08M STFPR2
Style
Solid, Coolant-Thru
Min. Bore
0.560"
Lead Angle
0 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Rake
Positive
Type
Turning
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
5/16 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Head Material
Steel
Toolholder Style
A-STFP
Cutting Application
Boring
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Coolant Fed
Coolant Through
Insert Style
TPMT

Description

Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 6 in, A08M STFPR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.