Indexable Boring Bar, A08M STUCL2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-068

  • Zoro # G9227197


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Cutting Edge Type
-3 Degrees
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-068
Zoro #
G9227197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M STUCL2
Cutting Edge Type
-3 Degrees
Min. Bore
0.560"
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Rake
Positive
Inscribed Circle
1/4"
Type
Turning
For Use With
TCMT 21.51
Style
Solid, Coolant-Thru
ANSI Number
A08M STUCL2
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Head Material
Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-STUC
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
5/16 in
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Insert Style
TCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 6 in, A08M STUCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.