Indexable Boring Bar, A08M STUCR2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-070

  • Zoro # G9227215


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Turning
For Use With
TCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-070
Zoro #
G9227215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M STUCR2
Type
Turning
For Use With
TCMT 21.51
Lead Angle
-3 Degrees
ANSI Number
A08M STUCR2
Cutting Edge Type
-3 Degrees
Style
Solid, Coolant-Thru
Rake
Positive
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Min. Bore
0.560"
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Head Material
Steel
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Center to Cutting Tip
5/16 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Toolholder Style
A-STUC
Insert Style
TCMT

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 6 in, A08M STUCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.