Indexable Boring Bar, A08M STUPL2-312, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-071

  • Zoro # G9227242


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
Solid, Coolant-Thru
Inscribed Circle
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-071
Zoro #
G9227242
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M STUPL2-312
Style
Solid, Coolant-Thru
Inscribed Circle
1/4"
ANSI Number
A08M STUPL2-312
Rake
Positive
Type
Turning
Cutting Edge Type
-3 Degrees
Min. Bore
0.600"
Left/Right Hand
Left Hand
For Use With
TPMT 21.51
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
A-STUP
Compatible Hardware
MTS-255 Insert Screw
Number of Inserts
1
Head Material
Steel
Insert Style
TPMT
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 6 in, A08M STUPL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.