Indexable Boring Bar, A08M STUPL2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-072

  • Zoro # G9227233


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Number
A08M STUPL2
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-072
Zoro #
G9227233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A08M STUPL2
ANSI Number
A08M STUPL2
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Left Hand
Min. Bore
0.560"
Type
Turning
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
For Use With
TPMT 21.51
Cutting Edge Type
-3 Degrees
Cutting Direction
Left Hand
Insert Style
TPMT
Center to Cutting Tip
5/16 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
11 Degrees
Toolholder Style
A-STUP
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Head Material
Steel
Insert Holding Type
Screw On
Number of Inserts
1
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 6 in, A08M STUPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.