Indexable Boring Bar, A10M SDXCR2, 6 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-081

  • Zoro # G9227312


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10M SDXCR2
Min. Bore
0.850"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-081
Zoro #
G9227312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A10M SDXCR2
Min. Bore
0.850"
For Use With
DCMT 21.51
Inscribed Circle
1/4"
Style
Solid, Coolant-Thru
Lead Angle
5 Degrees
ANSI Number
A10M SDXCR2
Rake
Positive
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Cutting Edge Type
5 Degrees
Type
Turning
Cutting Direction
Right Hand
Head Material
Steel
Toolholder Style
A-SDXC
Cutting Application
Boring
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
5 Degrees
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Center to Cutting Tip
1/2 in
Number of Inserts
1

Description

Indexable Boring Bar, A-SDXC, Insert Shape 55 Degrees Diamond, Overall Length 6 in, A10M SDXCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.