Indexable Boring Bar, A10Q STFPR2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-094

  • Zoro # G9227443


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TPMT 21.51
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-094
Zoro #
G9227443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10Q STFPR2
For Use With
TPMT 21.51
Mounting Style
Screw Lock
Cutting Edge Type
0 Degrees
Inscribed Circle
1/4"
Min. Bore
0.760"
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
ANSI Number
A10Q STFPR2
Rake
Positive
Type
Turning
Cutting Direction
Right Hand
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Insert Style
TPMT
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Toolholder Style
A-STFP
Head Material
Steel
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
11 Degrees
Number of Inserts
1

Description

Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 7 in, A10Q STFPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.