Indexable Boring Bar, A12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-106

  • Zoro # G9227565


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
0.920"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-106
Zoro #
G9227565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12Q SCLCL3
Min. Bore
0.920"
Mounting Style
Screw Lock
Type
Turning
ANSI Number
A12Q SCLCL3
Left/Right Hand
Left Hand
Style
Solid, Coolant-Thru
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
For Use With
CCMT 32.51
Rake
Positive
Cutting Direction
Left Hand
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Style
CCMT
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Head Material
Steel
Center to Cutting Tip
1/2 in
Coolant Fed
Coolant Through
Toolholder Style
A-SCLC
Insert Holding Type
Screw On
Cutting Application
Boring

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A12Q SCLCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products