Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-107

  • Zoro # G9227574


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-107
Zoro #
G9227574
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12Q SCLCR3
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Lead Angle
-5 Degrees
For Use With
CCMT 32.51
ANSI Number
A12Q SCLCR3
Min. Bore
0.920"
Type
Turning
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Style
CCMT
Toolholder Style
A-SCLC
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
1/2 in
Insert Holding Type
Screw On

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A12Q SCLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.