Indexable Boring Bar, A12Q SCLPL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-108

  • Zoro # G9227583


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
0.920"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-108
Zoro #
G9227583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12Q SCLPL3
Min. Bore
0.920"
Rake
Positive
ANSI Number
A12Q SCLPL3
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
For Use With
CPMT 32.51
Type
Turning
Inscribed Circle
3/8"
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Toolholder Style
A-SCLP
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Center to Cutting Tip
1/2 in
Coolant Fed
Coolant Through
Head Material
Steel

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 7 in, A12Q SCLPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.