Indexable Boring Bar, A12Q SDUCL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-110

  • Zoro # G9227601


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
Solid, Coolant-Thru
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-110
Zoro #
G9227601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12Q SDUCL3
Style
Solid, Coolant-Thru
Rake
Positive
Min. Bore
1.050"
For Use With
DCMT 32.51
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
ANSI Number
A12Q SDUCL3
Type
Turning
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Center to Cutting Tip
5/8 in
Insert Clearance Angle
7 Degrees
Head Material
Steel
Number of Inserts
1
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Toolholder Style
A-SDUC
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Insert Style
DCMT
Cutting Application
Boring

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A12Q SDUCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.