Indexable Boring Bar, A12Q SDUPL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-112

  • Zoro # G9227626


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Positive
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-112
Zoro #
G9227626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12Q SDUPL3
Rake
Positive
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
Type
Turning
Style
Solid, Coolant-Thru
Min. Bore
1.050"
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
ANSI Number
A12Q SDUPL3
For Use With
DPMT 32.51
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
11 Degrees
Toolholder Style
A-SDUP
Center to Cutting Tip
5/8 in
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Head Material
Steel
Insert Holding Type
Screw On
Insert Style
DPMT

Description

Indexable Boring Bar, A-SDUP, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A12Q SDUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.