Indexable Boring Bar, A12Q SDXCL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-114
  • Zoro # G9227644
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12Q SDXCL3
Type
Turning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-114
Zoro #
G9227644
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12Q SDXCL3
Type
Turning
ANSI Number
A12Q SDXCL3
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Cutting Edge Type
5 Degrees
Inscribed Circle
3/8"
Style
Solid, Coolant-Thru
For Use With
DCMT 32.51
Lead Angle
5 Degrees
Min. Bore
1.050"
Rake
Positive
Cutting Direction
Left Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
5 Degrees
Insert Clearance Angle
7 Degrees
Insert Style
DCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through
Center to Cutting Tip
5/8 in
Head Material
Steel
Toolholder Style
A-SDXC
Container Type
Solid, Coolant-Thru
Compatible Product Type
DCMT 32.51
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, A-SDXC, Insert Shape 55 Degrees Diamond, Overall Length 7 in, A12Q SDXCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.