Indexable Boring Bar, A12Q STUCL3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-118

  • Zoro # G9227687


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
0.920"
ANSI Number
A12Q STUCL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-118
Zoro #
G9227687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q STUCL3
Min. Bore
0.920"
ANSI Number
A12Q STUCL3
Lead Angle
-3 Degrees
Style
Solid, Coolant-Thru
Mounting Style
Screw Lock
Left/Right Hand
Left Hand
Type
Turning
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Rake
Positive
For Use With
TCMT 32.51
Cutting Direction
Left Hand
Toolholder Style
A-STUC
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Center to Cutting Tip
1/2 in
Head Material
Steel
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, A-STUC, Insert Shape Triangle, Overall Length 7 in, A12Q STUCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.