Indexable Boring Bar, A12Q STUPL3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-120

  • Zoro # G9227705


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Bar Dia.
0.750"
ANSI Number
A12Q STUPL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-120
Zoro #
G9227705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q STUPL3
ANSI Number
A12Q STUPL3
Mounting Style
Screw Lock
Inscribed Circle
3/8"
Min. Bore
0.920"
Left/Right Hand
Left Hand
For Use With
TPMT 32.51
Type
Turning
Rake
Positive
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Toolholder Style
A-STUP
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
1/2 in
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Holding Type
Screw On

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 7 in, A12Q STUPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.