Indexable Boring Bar, A12Q STUPR3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-121

  • Zoro # G9227714


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Mounting Style
Screw Lock
Min. Bore
0.920"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-121
Zoro #
G9227714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12Q STUPR3
Mounting Style
Screw Lock
Min. Bore
0.920"
Type
Turning
Rake
Positive
ANSI Number
A12Q STUPR3
Left/Right Hand
Right Hand
For Use With
TPMT 32.51
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Style
Solid, Coolant-Thru
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Head Material
Steel
Coolant Fed
Coolant Through
Toolholder Style
A-STUP
Insert Style
TPMT
Cutting Application
Boring
Center to Cutting Tip
1/2 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, A-STUP, Insert Shape Triangle, Overall Length 7 in, A12Q STUPR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.