Indexable Boring Bar, A16R SCLPR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-136
  • Zoro # G9227863
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Type
Turning
Bar Dia.
1.000"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-136
Zoro #
G9227863
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16R SCLPR3
Type
Turning
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Inscribed Circle
3/8"
For Use With
CPMT 32.51
Rake
Positive
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
Min. Bore
1.185"
ANSI Number
A16R SCLPR3
Cutting Edge Type
-5 Degrees
Cutting Direction
Right Hand
Insert Style
CPMT
Center to Cutting Tip
5/8 in
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Toolholder Style
A-SCLP
Number of Inserts
1
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Compatible Product Type
CPMT 32.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A16R SCLPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & reviews