Indexable Boring Bar, A16R STFCR3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-141

  • Zoro # G9227915


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Bar Dia.
1.000"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-141
Zoro #
G9227915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16R STFCR3
Mounting Style
Screw Lock
Style
Solid, Coolant-Thru
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
For Use With
TCMT 32.51
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Rake
Positive
Min. Bore
1.185"
ANSI Number
A16R STFCR3
Type
Turning
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/8 in
Side Cutting Edge Angle
0 Degrees
Insert Style
TCMT
Number of Inserts
1
Head Material
Steel
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, A16R STFCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.