Indexable Boring Bar, A16R STUPL3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-145
  • Zoro # G9227951
product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-145
Zoro #
G9227951
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16R STUPL3
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
For Use With
TPMT 32.51
Mounting Style
Screw Lock
Type
Turning
Rake
Positive
Min. Bore
1.185"
Style
Solid, Coolant-Thru
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
ANSI Number
A16R STUPL3
Cutting Direction
Left Hand
Number of Inserts
1
Cutting Application
Boring
Insert Style
TPMT
Insert Holding Type
Screw On
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Coolant Through
Center to Cutting Tip
5/8 in
Insert Clearance Angle
11 Degrees
Compatible Product Type
TPMT 32.51
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, A16R STUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.