Indexable Boring Bar, A16S MCLNL3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-151

  • Zoro # G9227994


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16S MCLNL3
For Use With
CNMG 322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-151
Zoro #
G9227994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1250"
Bar Dia.
1.200"
Insert Size
322
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16S MCLNL3
For Use With
CNMG 322
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
ANSI Number
A16S MCLNL3
Min. Bore
0.920"
Mounting Style
Clamp and Lock Pin
Rake
Negative
Type
Turning
Style
Solid, Coolant-Thru
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNMG
Cutting Application
Boring
Head Material
Steel
Center to Cutting Tip
0.6400 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A16S MCLNL3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.