Indexable Boring Bar, A16S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-152

  • Zoro # G9228003


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Lead Angle
-5 Degrees
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-152
Zoro #
G9228003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.200"
Insert Size
432
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16S MCLNL4
Lead Angle
-5 Degrees
Type
Turning
For Use With
CNMG 432
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
Min. Bore
1.200"
Rake
Negative
ANSI Number
A16S MCLNL4
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Insert Style
CNMG
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
0.6400 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A16S MCLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.