Shop ULTRA-DEX USA

Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-154
  • Zoro # G9228021

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
957-000-154
Zoro #
G9228021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.200"
Shank Dia.
1 in
Insert Size
432
Min. Bore Dia.
1.2000 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A16S MCLNR4
Style
Solid, Coolant-Thru
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Rake
Negative
For Use With
CNMG 432
Lead Angle
-5 Degrees
Min. Bore
1.200"
ANSI Number
A16S MCLNR4
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Type
Turning
Cutting Direction
Right Hand
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Coolant Fed
Coolant Through
Center to Cutting Tip
0.6400 in
Insert Inscribed Circle
1/2 in
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Style
CNMG
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Container Type
Solid, Coolant-Thru
Compatible Product Type
CNMG 432

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A16S MCLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.