Indexable Boring Bar, A16S MDUNL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-155

  • Zoro # G9228037


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16S MDUNL3
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-155
Zoro #
G9228037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16S MDUNL3
Lead Angle
-3 Degrees
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
ANSI Number
A16S MDUNL3
Rake
Negative
Style
Solid, Coolant-Thru
Min. Bore
1.310"
Type
Turning
For Use With
DNMG 332
Cutting Direction
Left Hand
Head Material
Steel
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Insert Style
DNMG
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
3/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, A16S MDUNL3, 3/4 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.