Indexable Boring Bar, A20S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-166

  • Zoro # G9228152


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WNMG 432
Insert Thickness
0.1875"
Bar Dia.
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-166
Zoro #
G9228152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20S MWLNL4
For Use With
WNMG 432
Rake
Negative
Mounting Style
Clamp and Lock Pin
Lead Angle
-5 Degrees
ANSI Number
A20S MWLNL4
Cutting Edge Type
-5 Degrees
Min. Bore
1.470"
Inscribed Circle
1/2"
Type
Turning
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Center to Cutting Tip
0.7650 in
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Cutting Application
Boring
Insert Style
WNMG
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, A20S MWLNL4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.