Indexable Boring Bar, A20T MDQNL4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-169

  • Zoro # G0314688


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A20T MDQNL4
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-169
Zoro #
G0314688
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.7000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A20T MDQNL4
Type
Turning
ANSI Number
A20T MDQNL4
Inscribed Circle
1/2"
Cutting Edge Type
-17.5 Degrees
Mounting Style
Clamp and Lock Pin
Min. Bore
1.700"
Lead Angle
-17.5 Degrees
Rake
Negative
For Use With
DNMG 432
Left/Right Hand
Left Hand
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Insert Style
DNMG
Cutting Application
Boring
Center to Cutting Tip
1 in
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Insert Inscribed Circle
1/2 in
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1
Side Cutting Edge Angle
-17.5 Degrees
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A20T MDQNL4, 1 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.