Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-178

  • Zoro # G0314627


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
1/2"
ANSI Number
A20U MCLNL4
Bar Dia.
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-178
Zoro #
G0314627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20U MCLNL4
Inscribed Circle
1/2"
ANSI Number
A20U MCLNL4
For Use With
CNMG 432
Min. Bore
1.470"
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
Type
Turning
Cutting Edge Type
-5 Degrees
Rake
Negative
Style
Solid, Coolant-Thru
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Coolant Fed
Coolant Through
Insert Style
CNMG
Cutting Application
Boring
Center to Cutting Tip
0.7650 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A20U MCLNL4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.