Indexable Boring Bar, A20U SCLCL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-183

  • Zoro # G0314581


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20U SCLCL4
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-183
Zoro #
G0314581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4650 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A20U SCLCL4
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Min. Bore
1.465"
Style
Solid, Coolant-Thru
Inscribed Circle
1/2"
ANSI Number
A20U SCLCL4
For Use With
CCMT 432
Type
Turning
Rake
Positive
Left/Right Hand
Left Hand
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Holding Type
Screw On
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
0.7650 in
Insert Style
CCMT
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A20U SCLCL4, 0.7650 in, MTS-4 Insert Screw, T-20 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.