Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-189
  • Zoro # G0314566
product price: 
$
456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-189
Zoro #
G0314566
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A24U MCLNL4
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
For Use With
CNMG 432
Style
Solid, Coolant-Thru
Left/Right Hand
Left Hand
Type
Turning
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
ANSI Number
A24U MCLNL4
Min. Bore
1.730"
Rake
Negative
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
0.8900 in
Number of Inserts
1
Insert Style
CNMG
Cutting Application
Boring
Head Material
Steel
Container Type
Solid, Coolant-Thru
Compatible Product Type
CNMG 432
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.7300 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A24U MCLNL4, 0.8900 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & reviews