Indexable Boring Bar, A24U MDUNL4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-193

  • Zoro # G9228195


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24U MDUNL4
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-193
Zoro #
G9228195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.9600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24U MDUNL4
Mounting Style
Clamp and Lock Pin
Type
Turning
Lead Angle
-3 Degrees
Style
Solid, Coolant-Thru
Rake
Negative
Inscribed Circle
1/2"
ANSI Number
A24U MDUNL4
Cutting Edge Type
-3 Degrees
For Use With
DNMG 432
Left/Right Hand
Left Hand
Min. Bore
1.960"
Cutting Direction
Left Hand
Center to Cutting Tip
1-1/8 in
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Clearance Angle
0 Degrees
Insert Style
DNMG
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, A24U MDUNL4, 1-1/8 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.