Shop All Indexable Boring Bars
Ultra-Dex Usa
Indexable Boring Bar, A2500-12, 12 in L, High Speed Steel
Mfr # A2500-12
Zoro # G9228256
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 2-1/2 in
- Min. Bore 2.900"
- Shank Material High Speed Steel
- Style Chatter-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Dex Usa
- MFR # A2500-12
- Zoro # G9228256
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 2-1/2 in |
Bar Dia. | 2.500" |
Min. Bore Dia. | 2.9000 in |
Details
Item | Indexable Boring Bar |
Min. Bore | 2.900" |
Shank Material | High Speed Steel |
Style | Chatter-Free |
ANSI Code | A2500-12 |
ANSI Number | A2500-12 |
Type | Turning |
Coolant Fed | Coolant Through |
Cutting Application | Boring |
ISO Number | A2500-12 |
Compatible Hardware | 5/16"-18 Head Bolt |
Description
Indexable Boring Bar, Overall Length 12 in, A2500-12, 5/16 In.-18 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421033)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1 x 4-Inch (53406)
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- ULTRA-DEX USA Indexable Boring Bar, A08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08M SCLCR3)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- Ultra-Dex Usa Indexable Boring Bars