Indexable Boring Bar, A32V MWLNR4, 16 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-203
  • Zoro # G9228301
product price: 
$
535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-203
Zoro #
G9228301
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A32V MWLNR4
Style
Solid, Coolant-Thru
Cutting Edge Type
-5 Degrees
Type
Turning
Min. Bore
2.400"
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
For Use With
WNMG 432
Rake
Negative
Lead Angle
-5 Degrees
ANSI Number
A32V MWLNR4
Cutting Direction
Right Hand
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Insert Style
WNMG
Coolant Fed
Coolant Through
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
1-9/32 in
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Compatible Product Type
WNMG 432
Container Type
Solid, Coolant-Thru
Sensor Body Style
Solid, Coolant-Thru

Dimensions

Overall Length
16 in
Insert Thickness
0.1875"
Bar Dia.
2.000"
Shank Dia.
2 in
Insert Size
432
Min. Bore Dia.
2.4000 in
Wire Rope Length
16 in
Length
16 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 16 in, A32V MWLNR4, 1-9/32 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.