Indexable Boring Bar, C03.5H SCLDL1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-003

  • Zoro # G9228335


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03.5H SCLDL1.5
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-003
Zoro #
G9228335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0625"
Bar Dia.
0.218"
Shank Dia.
7/32 in
Insert Size
1.510
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03.5H SCLDL1.5
Style
Standard
ANSI Number
C03.5H SCLDL1.5
Mounting Style
Screw Lock
For Use With
CDGW 1.510
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Type
Turning
Left/Right Hand
Left Hand
Rake
Positive
Inscribed Circle
3/16"
Min. Bore
0.245"
Cutting Direction
Left Hand
Insert Style
CDGW
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Cutting Application
Boring
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Insert Clearance Angle
15 Degrees
Insert Inscribed Circle
3/16 in
Center to Cutting Tip
1/8 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, C03.5H SCLDL1.5, 1/8 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.