Indexable Boring Bar, C03.5H SCLDR1.5, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-004

  • Zoro # G9228344


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03.5H SCLDR1.5
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-004
Zoro #
G9228344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bar Dia.
0.218"
Insert Thickness
0.0625"
Insert Size
1.510
Shank Dia.
7/32 in
Min. Bore Dia.
0.2450 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03.5H SCLDR1.5
Style
Standard
Inscribed Circle
3/16"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Min. Bore
0.245"
Rake
Positive
Type
Turning
ANSI Number
C03.5H SCLDR1.5
For Use With
CDGW 1.510
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Insert Style
CDGW
Insert Inscribed Circle
3/16 in
Insert Clearance Angle
15 Degrees
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Compatible Hardware
MTS-184 Insert Screw, T-6 Key
Center to Cutting Tip
1/8 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, C03.5H SCLDR1.5, 1/8 in, MTS-184 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.