Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, C03H SCLDL1.2, 4 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-005

  • Zoro # G9228353


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03H SCLDL1.2
Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-005
Zoro #
G9228353
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Thickness
0.0400"
Bar Dia.
0.187"
Insert Size
1.20.6
Shank Dia.
3/16 in
Min. Bore Dia.
0.2050 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
C03H SCLDL1.2
Style
Standard
Min. Bore
0.205"
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
C03H SCLDL1.2
Inscribed Circle
5/32"
Type
Turning
Left/Right Hand
Left Hand
For Use With
CDHB 1.20.60
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Cutting Application
Boring
Insert Holding Type
Screw On
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Style
CDHB
Insert Inscribed Circle
5/32 in
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.1020 in
Compatible Hardware
MTS-183 Insert Screw, T-6 Key
Insert Clearance Angle
15 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4 in, C03H SCLDL1.2, 0.1020 in, MTS-183 Insert Screw, T-6 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.